Shop All Hammer Drill Bits
Artu
2-Cutter Spline Shank Drill Bit 1/2" x 18"L
Mfr # 02026
Zoro # G4850399
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 13"
- Overall Length 18"
- Number of Pieces 1
- Number of Cutter Heads 2
Product Information
- Brand Artu
- MFR # 02026
- Zoro # G4850399
- UPC # 722793020262
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 13" |
Overall Length | 18" |
Bit Dia. | 1/2" |
Details
Item | Spline Shank Drill Bit,1/2 x 18" |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Spline Shank Drill Bit,1/2 x 18 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 18 lb, 33In, Fiberglass (H-74FG)
- KLEIN TOOLS 5/16" Nut Driver Cushion-Grip 3" Shaft (630-5/16)
- ZORO SELECT Drill Bushing, Type SF, Drill Size D (SF3216HD)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- ARTU SDS Plus Drill Bit 1/4" x 10"L (01223)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- DEWALT 1-3/8"x31"x36" High Impact 4 Cutter SDS Max (DW5857)
- Artu Drill Bits