Shop All Hammer Drill Bits
Artu
2-Cutter Spline Shank Drill Bit 1/2" x 13"L
Mfr # 02020
Zoro # G4850408
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 8"
- Overall Length 13"
- Number of Pieces 1
- Number of Cutter Heads 2
Product Information
- Brand Artu
- MFR # 02020
- Zoro # G4850408
- UPC # 722793020200
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 8" |
Overall Length | 13" |
Bit Dia. | 1/2" |
Details
Item | Spline Shank Drill Bit,1/2 x 13" |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Description
Spline Shank Drill Bit,1/2 x 13 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- BIG HORN 1 Inch Chasing Hammer Face Jewelry Making Metal Forming Flattening Tool (19869)
- KNIPEX 12.2 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 300)
- ARTU SDS Plus Drill Bit 3/4" x 8"L (01290)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- ARTU Concrete Screw Drill Bit 3/16" x 7-1/2"L, Straight (01024)
- ARTU SDS Plus Drill Bit 1/4" x 6.000"L (01218)
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- Artu Hammer Drill Bits