Shop All Drill Bit Sets
Artu
14pc. Cobalt 135 Degrees Drill Bit Set
Mfr # 01304
Zoro # G7033139
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Wire
- Drill Bit Size #24
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Artu
- MFR # 01304
- Zoro # G7033139
- UPC # 722793013042
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #24 |
Shank Dia. | 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 3/8" |
Details
Drill Bit Grouping | Drill Bit Set |
Item | Drill Bit Set,Cobalt,14 pcs. |
Measurement System | Wire |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Cutting Direction | Right Hand |
Material | Cobalt |
Coolant Through | No |
Number of Pieces | 14 |
Point Type | Split point |
Point type | Split point |
Description
Drill Bit Set,Cobalt,14 pcs., Drill Bit Size #24, Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Hemostat Str Serrated, 6" Plastic Grips (12013)
- ZORO SELECT Extra-Long Tongs, 28 In, Stainless Steel (5ZPV1)
- STARRETT Aluminum Rule Straight Edge, 24" (ASE-24)
- POWERBUILT 10Pc Metric Ball End T-Handle Hex Wrench Set (940202)
- ARTU Drill Bit Set, Multi-Purpose, 7 pcs. (01510)
- ARTU QC Multi-Purpose Drill Bit Set, 6 pcs. (01540)
- ARTU 29pc. Cobalt 135 Degrees Drill Bit Set (01305)
- ARTU Drill Bit Set, Steel, High Speed, 29 pcs. (01905)
- ARTU Porcelain Plus Tile Drill Bit Set, 4 pcs. (01405)
- ARTU Drill Bit Set, Multi-Purpose, 13 pcs. (01535C)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- Artu Drill Bits