Shop All Jobber Length Drill Bits
Artu
1/2" Cobalt Jobber Length Drill Bit
Mfr # 01362
Zoro # G5106017
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.5000
- Material Cobalt
- Coolant Fed Non-Coolant Through
Product Information
- Brand Artu
- MFR # 01362
- Zoro # G5106017
- UPC # 722793013622
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3.10 mm |
Shank Dia. | 1/2 in |
Overall Length | 6 1/16 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.5000 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Grade | M35 Cobalt |
Coolant Through | No |
Point Type | Split point |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Measurement System | Metric |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 3.10 mm, Decimal Equivalent 0.5000, Metric, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece 90 Degree Indexable Countersink & Chamfer Tool Set (2001-0012)
- MILWAUKEE TOOL 120 Volt Armature (16-70-0320)
- RIDGID Retaining Ring (44725)
- MITUTOYO Rotary Vise (172-602)
- ARTU Drill Bit, Steel, High Speed, 9/64" (01916)
- ARTU HSS Drill Bit, 5/32", PK5 (01919)
- ARTU Drill Bit, Steel, High Speed, 1/4" (01930)
- ARTU HSS Drill Bit, 1/4", PK5 (01931)
- ARTU 3/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01323)
- ARTU Drill Bit, Steel, High Speed, 9/32" (01934)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3.00mm (C18584)
- Artu Jobber Length Drill Bits