Shop All Jobber Length Drill Bits
Artu
11/64" Cobalt Jobber Length Drill Bit
Mfr # 01320
Zoro # G5106001
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.2188
- Material Cobalt
- Coolant Fed Non-Coolant Through
Product Information
- Brand Artu
- MFR # 01320
- Zoro # G5106001
- UPC # 722793013202
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 11/64" |
Shank Dia. | 11/64 in |
Overall Length | 3 5/16 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.2188 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Grade | M35 Cobalt |
Coolant Through | No |
Point Type | Split point |
Measurement System | Fractional Inch |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 7/32 in, Decimal Equivalent 0.2188, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 8.50mm (C70122)
- BOSCH Router Dust Hood Kit, 2-1/2 In (RA1177AT)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- DRILL AMERICA 2-3/8" Bimetal Hole Saw (DMS04-1060)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- ARTU 7/64" Cobalt Jobber Length Drill Bit (01312)
- ARTU 1/16" Cobalt Jobber Length Drill Bit (01306)
- ARTU 3/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01323)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- ARTU HSS Drill Bit, 5/16", PK5 (01939)
- OSG Jobber Drill Bit, 2.30mm, HSS-E (8655230)
- Artu Drill Bits