Shop All Hole Saws
Artu
1-3/8" Diamond Hole Saw
Mfr # 02964
Zoro # G4850268
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Porcelain Tile, Granite, Marble
- Tooth Material Diamond Grit
- Saw Dia. 1-3/8"
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Saw Dia. | 1-3/8" |
Details
Primary Saw Application | Porcelain Tile, Granite, Marble |
Tooth Material | Diamond Grit |
Impact Rated | No |
Item | Diamond Hole Saw,1-3/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Diamond Hole Saw,1-3/8 In., Impact Rated No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.5in x 36.75in Black Top / Red Bottom (TSF-1636-BLKRD)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- CRAFTSMAN I-Beam Level, 48 (CMHT82345)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- ARTU 4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02870)
- ARTU 2-1/2" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02850)
- ARTU 1-3/8" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02820)
- ARTU 1" Tungsten Carbide Grit Hole Saw (02805)
- ARTU 3-1/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02860)
- ARTU 1-3/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02830)
- CENTURY DRILL & TOOL 1-3/16" Bi-Metal Hole Saw Shark Tooth (05019)
- Artu Hole Saws & Cutters