Shop All Hole Saws
Artu
1-3/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot
Mfr # 02830
Zoro # G1494643
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Tungsten Carbide Grit
- Arbor Design Included
- Hole Saw Product Grouping Hole Saws
Product Information
Dimensions
Saw Dia. | 1-3/4" |
Details
Tooth Material | Tungsten Carbide Grit |
Arbor Design | Included |
Item | Hole Saw,TC Grit 1-3/4",Arbor/Pilot |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw,TC Grit 1-3/4 In.,Arbor/Pilot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #11 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04473)
- DRILL AMERICA 2"x2" Carbide Tipped Annular Cutter (CTC5-530-281)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 3" (HMY.2)
- ARTU 1-3/8" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02820)
- ARTU 4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02870)
- ARTU 3-1/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02860)
- ARTU 1-3/8" Diamond Hole Saw (02964)
- ARTU 1" Tungsten Carbide Grit Hole Saw (02805)
- ARTU 2-1/2" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02850)
- DIABLO Diablo 4-5/8in Demo Demon Carbide Teeth (DHS4625CTR)
- Artu Hole Saws & Cutters