Shop All Arts & Crafts
Artstraws
Paper Tubes, Thick, White, 6mm, PK900
Mfr # PAC9031
Zoro # G1426112
original price:
$71.29
2% off
new price: $69.29
/pk 900, $0.08/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Paper
- Includes 900 tubes
Product Information
- Brand Artstraws
- MFR # PAC9031
- Zoro # G1426112
- UPC # 21196090316
- Country of Origin United Kingdom
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Paper |
Includes | 900 tubes |
Description
Artstraws® are paper straws used for engineering and construction, as well as arts and crafts projects. Artstraws® can easily be combined with glue, or simply pinching and threading it into another Artstraw. No connectors are needed. Artstraws measure 15.5" long and 6mm thick. Each pack includes 900 Artstraws and two instruction books, one for arts and crafts and one for design and technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Light Green (10109)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 Pack RED (LP-0320) (LP-0320)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175P12)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- ARTSTRAWS Paper Tubes, Thin, Assorted Colors, 4mm, PK1800 (PAC9230)
- CRAYOLA Washable Window Markers, PK24 (BIN588165)
- STRATHMORE SPIRAL DRAWING 70LB (340900)
- TREND Stickers on Parade Retro Scratch n Sniff Stinky Stickers + Album, 13PK (T90944)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CHILDCRAFT Double Adjustable Art Easel, Clear Panels, 24 x 26-7/8 x 44-1/2 Inches (95828)
- RUST-OLEUM 2Oz Blu Pantina Kit (306291)
- Artstraws