Shop All Window Tint Film
Artscape
Windowfilm Texture 24X36
Mfr # 02-3201
Zoro # G9035462
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Artscape
- MFR # 02-3201
- Zoro # G9035462
- UPC # 895425000014
- Country of Origin United States
- Category Window Tint Film
Description
Artscape window films create the look of stained and etched glass. These thin translucent films provide privacy while still allowing natural light to enter the room. Artscape films are easily applied to any smooth glass surface. They do not use adhesives and are easily removed if needed. They can be trimmed or combined to fit any size window. The images have a repeating pattern left to right and top to bottom and can be used either vertically or horizontally. These films provide UV protection and are the perfect decorative accent for windows that require continued privacy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3549)
- REESE Reese 58467 Mounting Pins and Clips for Fifth Wheel Rails - 1/2" x 4-1/4", Pack of 4 (58467)
- WEATHER GUARD RAM PROMASTER BULKHEAD WITH SCREEN WINDOW (96142-3-01)
- AUTOTEX Wiper Blade (71-14)
- ARTSCAPE Windowfilm Etchglss24X36 (01-0121)
- ARTSCAPE 023021 Window Film, 36 in L, 24 in W, New Leaf Pattern (409470)
- ARTSCAPE Window Film Magnlia24X36 (01-0113)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (20” in x 15’ ft Roll) (420-2015)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 50% VLT (24” in x 50’ ft Roll) (450-203)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 50% VLT (20” in x 25’ ft Roll) (CAR-20-25-50)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 50% VLT (40” in x 100’ ft Roll) (CAR-40-100-50)
- Artscape Window Tint Film