Shop All Bulletin Board & Classroom Decorations
Artkraft
Colored Kraft Duo-Finish® Paper Roll, Brown, 48in x 200ft
Mfr # 0067024
Zoro # G6764686
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Length 200 ft
- Color Brown
- Includes 1 Roll
- Recommended Grade Grade K+
Product Information
- Brand Artkraft
- MFR # 0067024
- Zoro # G6764686
- UPC # 29444670242
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 48" |
Length | 200 ft |
Details
Color | Brown |
Includes | 1 Roll |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Kraft |
Features | Heavyweight |
Description
The leading heavyweight Duo-Finish® Kraft Paper that is both durable and versatile. This paper is manufactured with a special process that gives it strength, making it resistant to tears and punctures, perfect for a wide range of art and display projects. One side is smooth and ideal for felt pens, finger painting, and fine-line drawing. The other side has a superior "toothy" surface, which handles chalk, tempera, watercolor, and acrylic paints. Acid-free and recyclable. Measures 48" x 200'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, 415, Tri-Color (C2P07AN#140)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- ZORO SELECT Shipping Box, 20x14x6 in (55NM92)
- ZORO SELECT Corrugated Sheets, 48" x 60", Kraft, 5 /Bundle (55VK12)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Canary, 48in x 200ft (0067084)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brite Green, 48in x 200ft (0067134)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Royal Blue, 48in x 200ft (0067204)
- ARTKRAFT Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Grade: Grade K+ (0067034)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Clouds, PK4 (TCR6332)
- Artkraft Bulletin Board & Classroom Decorations