Shop All USB Cables
Artistic
Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black
Mfr # ART59026M
Zoro # G4594141
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 5 V DC
- Product Type Induction Charger
- Compatibility Apple Smartphones: iPhone 8, iPhone 8 Plus, iPhone X
Product Information
- Brand Artistic
- MFR # ART59026M
- Zoro # G4594141
- UPC # 30615501371
- Country of Origin China
- Category USB Cables
Details
Input Voltage | 5 V DC |
Product Type | Induction Charger |
Compatibility | Apple Smartphones: iPhone 8, iPhone 8 Plus, iPhone X |
Description
Artistic® Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for John Deere G100 Lawn AND Garden Tractor 340cca Battery (G100 LAWN AND GARDEN TRACTOR 340CCA BATTERY JOHN)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Aprilia RXV550 SVX550 RXV450 Battery (YTX7A-BS84)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- U-REACH U-Reach NVS200 M.2 NVMe-SATA Duplicator & Sanitizer 1-1 (NVS200)
- IESSENTIALS Charge and Sync Braided 10 ft. Lightning to USB Cable (White) (IEN-BC10L-WT)
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- TRAVEL SMART BY CONAIR All-In-One Adapter W/Usb (TS238X)
- COMPREHENSIVE Pro AV-IT Active Plenum USB A Male to A Female Cable 25 ft. (USB2-AMF-25PROAP)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- MONOPRICE USB 2.0 Active Cable, 33ft.L, Black (7531)
- Artistic USB Cables