Shop All Pillows
Artistic Weavers
Artistic Weavers LTCH1525-1616 Litchfield Square Pillow; Navy Blue & Poppy Red - 16 x 16 in.
Mfr # LTCH1525-1616
Zoro # G503870237
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Artistic Weavers
- MFR # LTCH1525-1616
- Zoro # G503870237
- UPC # 889292122887
- Country of Origin China
- Category Pillows
Description
The Litchfield Pillow collection embodies vibrant colors that will add a casual yet classy look to any outdoor space.
Features- Litchfield Square Pillow
- Variety of styles to choose from
- Perfect construction and finish
- High quality material for durability
- Designed to offer maximum comfort and relaxation
- Dry Clean
- Color: Navy Blue & Poppy Red
- Collection: Litchfield
- Construction: Woven
- Country of Origin: India
- Cover Material: 100% Polyester
- Style: Casual
- Patern Detail: Litchfield
- Piped Edges: No Piping
- Reverse Side Color: Same Colors as Front
- Shape: Square
- Size: 16 x 16 in..
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- Artistic Weavers Pillows