Shop All Pillows
Artistic Weavers
Artistic Weavers LTCH1138-1616 Litchfield Square Pillow; Lime Green & Ivory - 16 x 16 in.
Mfr # LTCH1138-1616
Zoro # G203870247
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Artistic Weavers
- MFR # LTCH1138-1616
- Zoro # G203870247
- UPC # 889292115537
- Country of Origin China
- Category Pillows
Description
The Litchfield Pillow collection embodies vibrant colors that will add a casual yet classy look to any outdoor space.
Features- Litchfield Square Pillow
- Variety of styles to choose from
- Perfect construction and finish
- High quality material for durability
- Designed to offer maximum comfort and relaxation
- Dry Clean
- Color: Lime Green & Ivory
- Collection: Litchfield
- Construction: Woven
- Country of Origin: India
- Cover Material: 100% Polyester
- Style: Casual
- Patern Detail: Litchfield
- Piped Edges: No Piping
- Reverse Side Color: Same Colors as Front
- Shape: Square
- Size: 16 x 16 in..
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- DEKORRA Artificial Rock - Fieldstone (107-FS)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 3-Drawer Wood Chest (157-9533)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- Artistic Weavers Pillows