Shop All Pillows
Artistic Weavers
Artistic Weavers LGCB2091-1818 Artistic Weavers Lodge Cabin Squash Poly Filled Pillow - 18 x 18 in.
Mfr # LGCB2091-1818
Zoro # G303728578
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Artistic Weavers
- MFR # LGCB2091-1818
- Zoro # G303728578
- UPC # 889292134484
- Country of Origin China
- Category Pillows
Description
We offer a wide range of pillows specially made to cradle you at the end of your tiring day with the softness and comfort they feature. Constructed to be durable and high quality, these pillows are present at reasonable prices.
Features- Artistic Weavers Lodge Cabin Squash Poly Filled Pillow
- The Lodge Cabin pillow is a Halloween inspired collection with water color details
- The rustic style and lodge feel will add a warm atmosphere and fun touch to any home
- Front: 100% Polyester, Back: 100% Polyester, Fill: 100% Poly
- Woven
- Outdoor Safe
- Knife Edge
- High quality material for durability
- Designed to offer maximum comfort and relaxation
- Color: Burnt Orange, Beige, Bright Orange, Camel
- Size: 18 x 18'
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVTEQ Single Display Av Cart, Supports Display (GMP-300L-TT1)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- CAMCO Wrap Around Step Rug (42925)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- FONDO 26 x 26 in. Aristocrat Roe Deer-Double Sided Print Indoor Pillow (FO3345354)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- CAROLINES TREASURES Carolines Treasures BB8492PW1216 German Shepherd Christmas Canvas Fabric Decorative Pillow (BB8492PW1216)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- Artistic Weavers Pillows