Shop All Pillows
Artistic Weavers
Artistic Weavers LGCB2044-1616 Artistic Weavers Lodge Cabin Ski Patrol Poly Filled Pillow - Bright Red Beige & Black - 16 x 16 in.
Mfr # LGCB2044-1616
Zoro # G803727958
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Artistic Weavers
- MFR # LGCB2044-1616
- Zoro # G803727958
- UPC # 889292132275
- Country of Origin China
- Category Pillows
Description
We offer a wide range of pillows specially made to cradle you at the end of your tiring day with the softness and comfort they feature. Constructed to be durable and high quality, these pillows are present at reasonable prices.
Features- Artistic Weavers Lodge Cabin Ski Patrol Poly Filled Pillow
- The Lodge Cabin pillow collection is a timeless classic with a lodge feel that has a blend of rustic style
- The collection will add a warm atmosphere to any home
- Front: 100% Polyester, Back: 100% Polyester, Fill: 100% Polyester/Polyfill
- Woven
- Outdoor Safe
- Knife Edge
- High quality material for durability
- Designed to offer maximum comfort and relaxation
- Color: Bright Red, Beige & Black
- Size: 16 x 16'
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folding Chair Storage Truck, 500 lb. Load Capacity (30F014)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- BETTER LIVING Euro Clear White ABS plastic Lotion/Soap Dispenser (76354-1)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- CAROLINES TREASURES Carolines Treasures CK3516PW1216 Australian Shepherd Christmas Tree Canvas Fabric Decorative Pillow (CK3516PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHXFKT Flocked Together Birds Climaweave Pillow Digitally Printed 24 X 18 in. (SHXFKT)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- Artistic Weavers Pillows