Shop All Desk Accessories & Organizers
Artistic
Metal File Sorter, White
Mfr # ART20009WH
Zoro # G5429667
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Color White
- Material Perforated Steel
- Height 7.25"
- Width 8"
Product Information
- Brand Artistic
- MFR # ART20009WH
- Zoro # G5429667
- UPC # 030615200090
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 7.25" |
Width | 8" |
Depth | 8" |
For File Size | Letter |
Details
Item | Metal File Sorter,White |
Number of Compartments | 3 |
Color | White |
Material | Perforated Steel |
Load Orientation | Front |
Description
Metal File Sorter,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Swingline 1152 ClassicCut Ingento Solid Maple Paper Trimmer- 15 Sheets- Maple Base- 18" x 18" (1152)
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- ZORO SELECT Electrical Reference Book, Electrical Black Book USA, English, Spiralbound (ELBB2USA)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- ARTISTIC Metal Bookends, White (ART20008WH)
- ARTISTIC Eco-Poly Desk Pad, Black, 20"x36" (75-6-0)
- ARTISTIC KrystalView Nonglare Desk Pad, 12"x17" (60740M)
- ARTISTIC Woven Desk Pad, Black, 20"x36" (ART61026C)
- ARTISTIC Rhinolin II Desk Pad, Black, 24"x36" (LT81-2M)
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- BLOEM TERRAPOT LIV GREEN 10"" (50410)
- Artistic Desk Accessories & Organizers