Shop All Desk Accessories & Organizers
Artistic
Logo Desk Pad, 31x20", Black
Mfr # 41200S
Zoro # G4490066
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 31"
- Depth 20"
- Features With Clear Overlay
- Container Shape Rectangular
Product Information
- Brand Artistic
- MFR # 41200S
- Zoro # G4490066
- UPC # 030615850509
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | 31" |
Depth | 20" |
Details
Item | Logo Desk Pad,31x20",Black |
Color | Black |
Features | With Clear Overlay |
Container Shape | Rectangular |
Description
Lift-Top Pad(TM) Desktop Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X4, 6Pk, Lined Pk (MMM6756SSCY)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- ZORO SELECT Tape Dispenser Wiper, 3 In. (21YK03)
- RAPID Staples 11, FlatWire, 5/16", PK5000 (23520300)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- ARTISTIC Desk Pad, Monticello, Black (AOP5240-BG)
- ARTISTIC Logo Desk Pad, 24x19", Black (41100S)
- ARTISTIC Rhinolin II Desk Pad, Black, 20"x36" (LT61-2M)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- ARTISTIC KrystalView Nonglare Desk Pad, 12"x17" (60740M)
- DEFLECTO Standing Desk Cup Holder Grey (DEF400000)
- Artistic Desk Accessories & Organizers