Shop All Desk Accessories & Organizers
Artistic
Logo Desk Pad, 24x19", Black
Mfr # 41100S
Zoro # G4490075
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 24"
- Depth 19"
- Features With Clear Overlay
- Container Shape Rectangular
Product Information
- Brand Artistic
- MFR # 41100S
- Zoro # G4490075
- UPC # 030615850486
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | 24" |
Depth | 19" |
Details
Item | Logo Desk Pad,24x19",Black |
Color | Black |
Features | With Clear Overlay |
Container Shape | Rectangular |
Description
Lift-Top Pad(TM) Desktop Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDLESS GAMES Password Game (250)
- AMKO Cash Register Stand with Glass, Cherry (SCRGC)
- AVERY No-Iron Fabric Labels, 0.5 x 1.75, White, PK54, 54PK (40720)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK25 (20300-25)
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- ARTISTIC Desk Pad, Monticello, Black (AOP5240-BG)
- ARTISTIC Eco-Clear Desk Pad with Antimicrobial Protection, 19 x 24, Clear Polyurethane (70-5-0)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- ARTISTIC Eco-Poly Desk Pad, Black, 12"x17" (75-2-0)
- DACASSO Dark Brown Bonded Leather 30" x 18" Side-Rail Desk Pad (PR-3603)
- Artistic Desk Accessories & Organizers