Shop All Desk Accessories & Organizers
Artistic
Eco-Poly Desk Pad, Black, 19"x24"
Mfr # 75-4-0
Zoro # G2352791
product price: $21.95
/ea
Sold in multiples of 4 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Pad
- Color Black
- Overall Width 19 in
- Overall Depth 24 in
- Features UV Resistant, Durable, Antimicrobial, Washable, Non-glare, Eco-friendly, Fade Resistant
Product Information
- Brand Artistic
- MFR # 75-4-0
- Zoro # G2352791
- UPC # 030615075407
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 19 in |
Overall Depth | 24 in |
Details
Item | Eco-Poly Desk Pad,Black,19"x24" |
Type | Desk Pad |
Color | Black |
Features | UV Resistant, Durable, Antimicrobial, Washable, Non-glare, Eco-friendly, Fade Resistant |
Shape | Rectangle |
Description
Eco-Poly Desk Pad,Black,19 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Glue Stick, PK12 (50003)
- XEROX Toner Cartridge, 3000 Page, Black, Printer Model: Phaser 6500, WorkCentre 6505 (106R01597)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- ARTISTIC Desk Pad, Monticello, Black (AOP5240-BG)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- ARTISTIC Desk Protector, 21 x 17", Clear (SS1721)
- ARTISTIC Executive Desk Pad, Black, 20"x36" (4138-6-1)
- ARTISTIC Eco-Poly Desk Pad, Black, 20"x36" (75-6-0)
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- Artistic Desk Accessories & Organizers