Shop All Desk Accessories & Organizers
Artistic
Eco-Poly Desk Pad, Black, 12"x17"
Mfr # 75-2-0
Zoro # G2353047
product price: $14.39
/ea
Sold in multiples of 4 for $57.56
$57.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Pad
- Color Black
- Overall Width 17 in
- Overall Depth 12 in
- Features Washable, Anti-bacterial, Non-glare, Durable, Antimicrobial, Fade Resistant, UV Resistant
Product Information
- Brand Artistic
- MFR # 75-2-0
- Zoro # G2353047
- UPC # 030615075209
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 17 in |
Overall Depth | 12 in |
Details
Item | Eco-Poly Desk Pad,Black,12"x17" |
Type | Desk Pad |
Color | Black |
Features | Washable, Anti-bacterial, Non-glare, Durable, Antimicrobial, Fade Resistant, UV Resistant |
Shape | Rectangle |
Description
Eco-Poly Desk Pad,Black,12 In.x17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964T)
- UFP RETAIL 4x4x72 PT Mailbox Post (106053)
- PELICAN Pick N Pluck Foam for 1510 (1511)
- ARTISTIC Clear Nonglare Logo Pad (AOP41700S)
- ARTISTIC Desk Pad, Monticello, Black (AOP5240-BG)
- ARTISTIC Metal File Sorter, White (ART20009WH)
- ARTISTIC Desk Protector, 25-1/2 x 21", Clear (SS2125)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- ARTISTIC Rhinolin II Desk Pad, Black, 20"x36" (LT61-2M)
- DACASSO Black Leather Multi-Purpose Desk Supply Organizer (A1048)
- Artistic Desk Accessories & Organizers