Shop All Desk Accessories & Organizers
Artistic
Desk Protector, 25-1/2 x 21", Clear
Mfr # SS2125
Zoro # G4489978
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Depth 21"
- Features With Hinged Protector
- Weight 3 lbs
Product Information
- Brand Artistic
- MFR # SS2125
- Zoro # G4489978
- UPC # 030615212505
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | 25.5" |
Depth | 21" |
Details
Item | Desk Protector,25-1/2 x 21",Clear |
Color | Clear |
Material | Plastic |
Features | With Hinged Protector |
Weight | 3 lbs |
Container Shape | Rectangular |
Description
Second Sight Clear Plastic Desk-Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- AVERY Easy Peel Address Labels, Sure Fe, PK300 (18160)
- CANON Desktop Calculator, 12-Digit, 4-1/5"Wx5-9/10"Lx9/10"H, Multi (CNMLS122TS)
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- ARTISTIC Eco-Clear Desk Pad with Antimicrobial Protection, 19 x 24, Clear Polyurethane (70-5-0)
- ARTISTIC Desk Protector, 21 x 17", Clear (SS1721)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- ARTISTIC Logo Desk Pad, 31x20", Black (41200S)
- ARTISTIC Rhinolin II Desk Pad, Black, 12"x17" (LT91-2M)
- ARTISTIC Rhinolin II Desk Pad, Black, 20"x36" (LT61-2M)
- DACASSO Brown Crocodile Embossed 25.5" x 17.25" Side-Rail Desk Pad (PR-2002)
- Artistic Desk Accessories & Organizers