Shop All Desk Accessories & Organizers
Artistic
Desk Pad, 17X24", Black
Mfr # LT41-2MS
Zoro # G4490179
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rhinolin®
- Height 0.13"
- Width 24"
- Depth 17"
Product Information
- Brand Artistic
- MFR # LT41-2MS
- Zoro # G4490179
- UPC # 030615159121
- Country of Origin Mexico
- Category Desk Accessories & Organizers
Dimensions
Height | 0.13" |
Width | 24" |
Depth | 17" |
Details
Item | Desk Pad,17X24",Black |
Color | Black |
Material | Rhinolin® |
Finish | Low-glare Black Satin |
Accessory Type | Rhinolin(R) II Desk Pad w/Microban(R) |
Container Shape | Rectangular |
Backing Material | Foam |
Description
Rhinolin(R) II Desk Pad w/Microban(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Yellow, 1000/Case (G11031C)
- GB SPACER NON METALIC DEPTH (GSP-04)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- ARTISTIC Metal File Sorter, White (ART20009WH)
- ARTISTIC Executive Desk Pad, Black, 20"x36" (4138-6-1)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- ARTISTIC Eco-Poly Desk Pad, Black, 20"x36" (75-6-0)
- ARTISTIC Desk Pad, Monticello, Black (AOP5240-BG)
- DESIGN TOSCANO Antiquarian Floral Tracery Desktop Book Organizer (BN4623)
- Artistic Desk Accessories & Organizers