Shop All Document Holders
Artistic
Clear Plastic Desk Protector, 36x20", Clr
Mfr # SS2036
Zoro # G7485235
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flexible Plastic
- Color Clear
- Width 36"
- Features With Multipurpose Protector—Trimmable for versatility. Can also be used as a blotter protector or surface for dry erase markers.
- Depth 20"
Product Information
- Brand Artistic
- MFR # SS2036
- Zoro # G7485235
- UPC # 030615203602
- Country of Origin China
- Category Document Holders
Dimensions
Width | 36" |
Depth | 20" |
Details
Item | Clear Plastic Desk Protector,36x20",Clr |
Material | Flexible Plastic |
Color | Clear |
Features | With Multipurpose Protector—Trimmable for versatility. Can also be used as a blotter protector or surface for dry erase markers. |
Shape | Rectangular |
Description
Clear Plastic Desk Protector,36x20 In.,Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (55VG86)
- CRAYOLA Alphabet + Numbers Pad, PK12 (993406)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 24", Kraft, 15/Case (P4024K)
- C-LINE PRODUCTS Stitched Shop Ticket Holder, Top Load, Super Heavy, 6"x9" Insert, PK25 (43969)
- KINTER 0.25 in. H X 1.5 in. W X 2 in. L Clear Utility/Parts C Channel Ticket Holder Plastic (108829-ACE)
- TARIFOLD Desktop Reference Starter Set with Display Pockets, 20 Pockets (TFID292)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- TEACHERS AID Embossed Panel/Border Report Covers (TE2484342)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 5in. x 8in. Stitched Black Edge Trim, 25PK (81058)
- TARIFOLD Pivoting Pockets, Blue, PK10 (P010)
- Artistic Document Holders