Shop All Tree Pole Climbers and Accessories
Art
SpiderJack 3
Mfr # 39546
Zoro # G504382272
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Art
- MFR # 39546
- Zoro # G504382272
- UPC # 10503001
- Country of Origin Germany
- Category Tree Pole Climbers and Accessories
Description
Multi-functional self-blocking rope control device for the running double rope. The running rope is directly in front of the climber so it is possible to pull and feed the rope very comfortable with one hand or hand over hand into the device. Turning it in the releasing position and pressing the thumb brake needs very little force so speed regulation is very easy. This smoother handling allows for more convenience and safer feeling when using the speed control. The has a secured locking position function. This gives a maximum of safety when working. The frame is made of high quality stainless steel, so the danger of failure is very low even under high stress. The integrated swivel allows to turn and use the device always in the optimum direction. There is a pulley under the body so the pull force from a deflected rope is smoothly absorbed in the device instead in the hand of the climber. It is not possible to place the cam erroneously in the wrong direction. The big replaceable wearing pin inside the rope channel allows for working with the device for many years. Certified according to EN 358, for left and right handers. Two cams for ropes with diameters 11-12 mm and 12-14. Minimum breaking strength: 4,945.6 lbs. (22 kN), working load limit: 440 lbs. Weighs 1.13 lbs.
• Type: Climbing Accessory
• Features: Two cams for ropes with diameters 11-12mm and 12-14mm; Frame made of high quality stainless steel; Working load limit: 440 lbs.
• Type: Climbing Accessory
• Features: Two cams for ropes with diameters 11-12mm and 12-14mm; Frame made of high quality stainless steel; Working load limit: 440 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 9.5M)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (C521)
- GSS SAFETY Class 3 3-IN-1 Performance Winter Parka (8505-5XL)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 6 Inch, 120 VAC, UL Approved (BFA6120)
- ART Ropeguide Twinline Friction Saver (39799)
- SUNBELT ROPE BAG-DITTY BAG-9"X9"X4 8" x10" x2" (A-B1AB0807133)
- NOTCH EQUIPMENT Notch BackBone Knotless Rigging Connector (35174)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs 17 to 21-Inch (CN1907ARL)
- ARBO SPACE Fiddle Block Tree Pulling Kit 50ft (ASFBRK50)
- NOTCH EQUIPMENT Notch Rigging Thimble # 1 (40465)
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- Art Tree Pole Climbers and Accessories