Shop All Rope Grabs
Art
Positioner with Swivel
Mfr # 29454S
Zoro # G005971760
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 11mm to 13mm lines
- Features Compact and lightweight rope grab device
- Rope Application Can be adjusted with little effort from the user and also while loaded making this device unlike anything else
- Weight 8 oz.
Product Information
- Brand Art
- MFR # 29454S
- Zoro # G005971760
- Country of Origin Germany
- Category Rope Grabs
Details
For Use With | 11mm to 13mm lines |
Features | Compact and lightweight rope grab device |
Rope Application | Can be adjusted with little effort from the user and also while loaded making this device unlike anything else |
Weight | 8 oz. |
Description
The absolute ultimate in lanyard adjusting devices. The ART Positioner 2 is hands down the best device for your lanyard system. The device can be adjusted with little effort from the user, and can be adjusted while loaded making this device unlike anything else on the market. Can also be installed on a wire core flipline with the addition of the wire core (silver in color) clutch. For 11mm to 13mm lines.
• Compact and lightweight rope grab device
• Can be adjusted with little effort from the user and also while loaded making this device unlike anything else
• For 11mm to 13mm lines, weighs 8 oz.
• Compact and lightweight rope grab device
• Can be adjusted with little effort from the user and also while loaded making this device unlike anything else
• For 11mm to 13mm lines, weighs 8 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Die Cut Apron, 44in. x 33in., Green, PK12 (56-102)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (70-761)
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- WERNER L250001 Steel Trailing Rope Grab with 3f (L250001)
- PETZL Micrograb (30211)
- FALLTECH Rope Grab and Shock absorbing lanyard (8388)
- GEMTOR Cable Grab With Shock Absorber, 2 ft. (VW655SP1L)
- SUPER ANCHOR SAFETY Integral Adjuster Rope Grab-Zinc Coated (4015-M)
- GUARDIAN EQUIPMENT Rope Grab with Lanyard, For Rope Size 5/8", Galvanized Steel (01503)
- Art Rope Grabs