Shop All Decorative Rugs
Art Carpet
Art Carpet 841864117561 3 x 4 ft. Antigua Collection Spring Daisy Woven Area Rug; Beige
Mfr # 841864117561
Zoro # G803700807
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Art Carpet
- MFR # 841864117561
- Zoro # G803700807
- UPC # 841864117561
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Fresh spring floral brings hope and peace to your patio with bright pops.
Features- Better Quality polypropylene for outdoor/indoor use
- Machine Woven
- Great Gift Idea
- Satisfaction ensured
- Color: Beige
- Size: 2.7 x 3.11 in.
- Rug Size: 3 x 4 ft.
- Collection: Antigua
- Design: Spring Daisy
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAREK GROUP Wall Clock, 14 in, Battery, 14 in, Analog (9714)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET 2 x 8 ft. Milan Collection Hopscotch Woven Area Rug Runner, Light Beige (24675)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET 2 x 8 ft. Troy Collection Protector Woven Area Rug Runner, Mushroom Brown (25030)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET 2 x 8 ft. Troy Collection Protector Woven Area Rug Runner, Red (25122)
- SAFAVIEH 6 x 9 ft. Bellagio Hand Tufted Rectangle RugCharcoal & Ivory (BLG606H-6)
- Art Carpet Decorative Rugs