Shop All Decorative Rugs
Art Carpet
Art Carpet 30768 4 x 6 ft. Plymouth Collection Complete Flat Woven Indoor & Outdoor Area Rug; Beige
Mfr # 30768
Zoro # G603859484
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Art Carpet
- MFR # 30768
- Zoro # G603859484
- UPC # 841864130768
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Distressed stripe brings texture and beauty to your space. Popular micro stripe doesn't over power. Color aligns well with outdoor and indoor decor.
Features- Polypropylene flat weave
- Machine Woven
- Made in Turkey
- Color: Beige
- Size: 3.11 x 6.1 in.
- Rug Size: 4 x 6 ft.
- Collection: Plymouth
- Design: Complete
- Construction: Heatset & Indoor Outdoor
- Material: Polypropylene
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Compact and Portable Lectern Podium (PLCTND44)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- SHOPSOL Workbench Chair, Industrial, Simple, Adj (1010315)
- SOUTHWIRE Wobblelight32 150W LED (111301LED)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET 2 x 8 ft. Milan Collection Hopscotch Woven Area Rug Runner, Light Beige (24675)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET 2 x 8 ft. Troy Collection Protector Woven Area Rug Runner, Mushroom Brown (25030)
- ART CARPET 2 x 8 ft. Troy Collection Protector Woven Area Rug Runner, Red (25122)
- PASARGAD HOME 2 ft 6 in x 10 ft Amadeus Design Power Loom Runner Rug Beige (PRC1022BI 2.06x10)
- Art Carpet Decorative Rugs