Shop All Decorative Rugs
Art Carpet
Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue
Mfr # 25849
Zoro # G904030063
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Art Carpet
- MFR # 25849
- Zoro # G904030063
- UPC # 841864125849
- Country of Origin China
- Category Decorative Rugs
Description
Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.
Brings to mind ripples in the sand and the movement of waves. Brings nature indoors with this natural weather worn pattern. Subtle non-solid solid that brings movement to your room.
Features- Best quality polypropylene
- Machine Woven
- Great Gift Idea
- Satisfaction ensured
- Color: Blue
- Size: 2.2 x 8.2 in.
- Rug Runner Size: 2 x 8 ft.
- Collection: Troy
- Design: Ripple
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB36RNDMH)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- ART CARPET 2 x 8 ft. Troy Collection Protector Woven Area Rug Runner, Mushroom Brown (25030)
- ART CARPET 2 x 8 ft. Troy Collection Protector Woven Area Rug Runner, Red (25122)
- ART CARPET Art Carpet 841864100990 2 x 4 ft. Arabella Collection Tilework Woven Area Rug; Yellow (841864100990)
- ART CARPET 2 x 8 ft. Milan Collection Hopscotch Woven Area Rug Runner, Light Beige (24675)
- FLOORTEX USA FloortexUSA FC121001009R Cleartex 9Mat Ultimat Polycarbonate Chairmat For Hard Floor & Carpet Tiles (FC121001009R)
- Art Carpet Decorative Rugs