Watercolor, Draw & Sketch Wood Art Set, 88-Piece Set
Mfr # 53088MB
Zoro # G310764194
Key Features
- Color Gray
- Material MDF
- Includes 16 Illy Markers, 34 Oil Pastels, 24 Watercolor Cakes, 2 Paint Brushes, 2 Sketch Pencils, 1 Eraser, 1 Sharpener, 1 Color Chart, 3 Clear Paint Palettes, 1 Wood Carrying Case
- Recommended Grade 2+
- Recommended Age 8+ years
Product Information
- Brand Art 101
- MFR # 53088MB
- Zoro # G310764194
- UPC # 673468530886
- Country of Origin Viet Nam
- Category Arts & Crafts
Details
Color | Gray |
Material | MDF |
Includes | 16 Illy Markers, 34 Oil Pastels, 24 Watercolor Cakes, 2 Paint Brushes, 2 Sketch Pencils, 1 Eraser, 1 Sharpener, 1 Color Chart, 3 Clear Paint Palettes, 1 Wood Carrying Case |
Recommended Grade | 2+ |
Recommended Age | 8+ years |
Description
Art 101's Watercolor Draw and Sketch Wood Art Set delivers 88 pieces of mediums perfect for the beginner or advanced artist looking to explore watercolor painting! This set includes our popular Watercolor Brush pens, which have the versatility of traditional watercolor packed into an easy-to-use pen. These pens allow more control when applying color to your paper, blend beautifully, and let you achieve a number of watercolor effects such as color washes and gradients. You can also use the 24 watercolor cakes for a more traditional approach to watercolor painting. Use the water blending brush with both mediums, which has an easy-to-fill water reservoir, eliminating the need for multiple paint brushes and water cups. Simply fill the reservoir with clean water, screw the lid back on, and apply light pressure to the brush to release water and blend your colors. You will also find 34 of our creamy and pigmented oil pastels, making it easy for you to shade and blend the colors to create depth and dimension. Use the 12 Premium Core Colored Pencils for sketches and drawings. Build up the color and opacity by varying the pressure on your pencil, and blend different colors together to create different shading effects! Each set also includes a color chart if in need of some extra guidance when blending and creating new colors. This set is perfect for any art class and even includes in a high-quality convenient wooden carrying case. Use the case to keep all of your artistic tools organized, making them easy to use whenever inspiration strikes!
- •This set includes our popular Watercolor Brush pens, which have the versatility of traditional watercolor packed into an easy-to-use pen
- •Includes 24 watercolor cakes in a variety of colors
- •Use the water blending brush with both mediums, which has an easy-to-fill water reservoir, eliminating the need for multiple paint brushes and water cups
- •Includes 34 creamy oil pastels
- •12 Premium Core Colored Pencils, which lay down smooth and pigmented on your paper
- •Also includes 3 clear paint palettes, 2 sketch pencils, 1 eraser, 1 sharpener, 1 color chart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 1000 Count Preformed Quarter Coin Wrappers (7291025)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 4", Kraft, 25/Bundle (11K609)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Green, PK25 (32003)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ACME #11 BLADE -TITANIUM HOBBY KNIFE (13974)
- Art 101