Watercolor Brush Pens, 24-Piece Set
Mfr # 73024MB
Zoro # G610764214
Key Features
- Color Assorted
- Material Ink, Plastic
- Includes 7 Rainbow-Themed Watercolor Brush Pens, 7 Pastel-Themed Watercolor Brush Pens, 7 Jewel Tone-Themed Dual-Tip Watercolor Brush Pens, 3 Water Blending Brushes
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 73024MB
- Zoro # G610764214
- UPC # 673468730248
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Ink, Plastic |
Includes | 7 Rainbow-Themed Watercolor Brush Pens, 7 Pastel-Themed Watercolor Brush Pens, 7 Jewel Tone-Themed Dual-Tip Watercolor Brush Pens, 3 Water Blending Brushes |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101 3-Pack Watercolor Brush Pens includes 3 color themed packs - rainbow, pastel, and jewel tone - providing a variety of colors to choose from when creating your next watercolor creation! Our pens have the versatility of traditional watercolor packed into an easy-to-use pen. Each pen includes pigmented water-based ink that is released through a flexible nylon brush tip. Use the pens undiluted for vibrant, saturated colors, or blend with water for delicate watercolor effects like color washes or gradients. The brush tip allows you to add precise color to your paintings, and best of all, the process is mess-free and easy to clean up. Use the water blending brush which has an easy-to-fill water reservoir, eliminating the need for multiple paint brushes and water cups. Simply fill the reservoir with clean water, screw the lid back on, and apply light pressure to the brush to release water and blend your colors. These pens are great for painting on-the-go, wherever creativity strikes!
- •Each pack has colors chosen around a theme, including rainbow, pastel, and jewel tones, providing a variety of colors
- •Our pens have the versatility of traditional watercolor packed into an easy-to-use pen
- •Use with the water blending brush to create soft watercolor effects, or use without water for more saturated colors or coloring
- •These pens allow you to easily add color to your paintings with precision - and best of all, they're mess-free and easy to clean up
- •Includes 21 colors of our popular Watercolor Brush Pens and 3 Water Blending Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBC 35a)
- C-LINE PRODUCTS Shop Ticket Holder, Yellow, 9 x 12", PK15 (43916)
- TILTWATCH Tilt Indicator Label, 30 deg., PK50 (24114)
- PILOT Jumbo Marker Refill Ink, For Permanent Markers, 1 oz Ink Bottle, Black (48500)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- WESTCOTT Guillotine Trimmer, Carbo Titanium, 15" (16874)
- Art 101