Wall Collage Kit
Mfr # 40065MB
Zoro # G710764183
Key Features
- Color Multi-colored
- Material Paper
- Includes 125 Wall Collage Designs, 1 Roll Of Removeable Tape, 20 Foam Spacers
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 40065MB
- Zoro # G710764183
- UPC # 673468400653
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi-colored |
Material | Paper |
Includes | 125 Wall Collage Designs, 1 Roll Of Removeable Tape, 20 Foam Spacers |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Customize your space and display your personality with Art 101 Gallery's Wall Collage Kit! Your kit includes 125 assorted designs carefully curated by our design team to bring you only the most trendy and cool prints. Each design is printed on heavyweight, durable cardstock, and your set comes with wall safe removable double-sided tape to make it easy to apply to your wall. Change up your designs whenever you want by removing and rearranging! Combine your designs into one single collage to cover a larger space, or create multiple collages based on your mood or aesthetic. Use the 20 foam spacers to make some of your designs pop off the wall; just stick them to the back of your prints where you want depth and dimension! This collage kit is the perfect purchase to display your creativity and transform your college dorm room, bedroom, or office into a trendy insta-worthy space!
- •Create a custom wall collage with a variety of trendy designs carefully curated by our design team
- •Includes 125 designs printed on heavyweight durable cardstock
- •Combine into one big collage or create multiple based on color or theme
- •Includes roll of removable, wall-safe double-sided tape
- •Use the 20 foam spacers to create depth and dimension by sticking to the back of various designs
- •Endless arrangements based on your creativity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Pointer, Pen, Laser, Jgn (MP2703TQ)
- SANDTASTIK White Play Sand, 25 lbs. (PLA25)
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (55VG83)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ELMERS Washable School Glue Sticks, All Purpose, PK30 (ELME556)
- Art 101