Ultimate Scratch Kit, 126-Piece Set
Mfr # 30126MB
Zoro # G410764186
Key Features
- Color Multi-colored
- Includes 32 Crayons, 24 Colored Pencils, 24 Markers, 14 Watercolor Cakes, 11 Paper Clips, 5 Drawing Papers, 3 Scratch Sheet Designs, 2 Wood Handle Paint Brushes, 2 Blank Scratch Sheets, 1 Sharpener, 1 Eraser, 1 Glue, 1 Sketch Pencil, 1 Stapler, 1 Pair Of Scissors, 1 Ruler, 1 Palette, 1 Scratch Tool, 1 Organizer Case
- Material PVC
- Recommended Grade K+
- Recommended Age 5+ years
Product Information
- Brand Art 101
- MFR # 30126MB
- Zoro # G410764186
- UPC # 673468301264
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi-colored |
Includes | 32 Crayons, 24 Colored Pencils, 24 Markers, 14 Watercolor Cakes, 11 Paper Clips, 5 Drawing Papers, 3 Scratch Sheet Designs, 2 Wood Handle Paint Brushes, 2 Blank Scratch Sheets, 1 Sharpener, 1 Eraser, 1 Glue, 1 Sketch Pencil, 1 Stapler, 1 Pair Of Scissors, 1 Ruler, 1 Palette, 1 Scratch Tool, 1 Organizer Case |
Material | PVC |
Recommended Grade | K+ |
Recommended Age | 5+ years |
Description
Art 101 Budding Artist's Ultimate Art and Scratch Art Kit with 126 Pieces in an handy organizer case includes a variety of artistic tools for young artists. This kit features a portable case which allows artists to stay organized and continuously create whether at home or on the road! Also included are five 10 inch by 10 inch scratch art sheets. Three of these come with a design printed on the sheet, which you can trace with your scratch tool to reveal a colorful rainbow underneath. Use the two blank sheets to create your own designs and patterns! In addition to scratch art fun, this case includes markers, crayons, watercolor cakes, and colored pencils. These artistic tools are designed with kids in mind, making them easy for little hands to grip and use. The water-based ink formula in our markers makes them washable off non-porous surfaces. Let your child explore the variety of mediums in this case for hours of creative fun!
- •Includes everything your child needs to explore their creativity
- •Choose from markers, crayons, watercolor paints, and colored pencils
- •Explore scratch art fun with 3 scratch sheet designs and 2 blank sheets for your own creations
- •Convenient carrying case stores your artistic tools so they can be used at home or on the road
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Four-Shelf Open Storage System, 32"x13"x54", Black (ICE20841)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- U-MARK U-Mark UMARK10106 2 mm A10 Paint Marker; Yellow - 12 per Box (UMARK10106)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- PRANG READY-TO-USE TEMPERA PAINT, PEACH, 16 OZ DISPENSER-CAP BOTTLE (X21634)
- Art 101