Ultimate Scratch Art Combo Kit, 41-Piece Set
Mfr # 61038MB
Zoro # G610764184
Key Features
- Color Multi-colored
- Includes 15 Oil Pastels, 4 Spiro Tools, (1) 6ml Acrylic Paint Tube, (5) 10 X 10 Blank Scratch Pages, (5) 10 X 10 Rainbow Scartch Designs, (5) 10 X 10 Glitter Foil Scratch Designs, (1) 10 X 10 Cotton Canvas Panel With Design, 2 Scratch Tools, 1 Paint Brush, 1 Instruction Sheet, 1 Carrying Case
- Material Paperboard
- Recommended Grade 2+
- Recommended Age 8+ years
Product Information
- Brand Art 101
- MFR # 61038MB
- Zoro # G610764184
- UPC # 673468610380
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi-colored |
Includes | 15 Oil Pastels, 4 Spiro Tools, (1) 6ml Acrylic Paint Tube, (5) 10 X 10 Blank Scratch Pages, (5) 10 X 10 Rainbow Scartch Designs, (5) 10 X 10 Glitter Foil Scratch Designs, (1) 10 X 10 Cotton Canvas Panel With Design, 2 Scratch Tools, 1 Paint Brush, 1 Instruction Sheet, 1 Carrying Case |
Material | Paperboard |
Recommended Grade | 2+ |
Recommended Age | 8+ years |
Description
Art 101's Ultimate Scratch Art Combo Kit with 41 Pieces in a Colorful Carrying Case features a variety of fun scratch art activities in a colorful, portable case. Your set includes five 10 inch by 10 inch rainbow scratch sheets and five 10 inch by 10 inch glitter scratch sheets, each with a trendy pattern curated by our design team to provide hours of creative fun! Use your scratch tool to trace the patterns and reveal fun colors or sparkly backgrounds. Your set also includes five blank 10 inch by 10 inch scratch sheets to create your own patterns or scratch art designs. We've also included everything you need for a fun do-it-yourself scratch art project, including one 10 inch by 10 inch cotton canvas with a fun quote design, 1 black acrylic paint tube, 1 paint brush, 15 oil pastels, and scratch tools! Follow the step-by-step instructions included inside to create your own unique canvas design that you can proudly display once complete!
- •Use your scratch tool to trace the patterns and reveal fun colors or sparkly backgrounds
- •Your set includes five 10 inch by 10 inch rainbow scratch sheets and five 10 inch by 10 inch glitter scratch sheets, each with a trendy pattern curated by our design team to provide hours of creative fun
- •Includes one 10 inch by 10 inch cotton canvas with a design and all of the tools and instructions to create a do-it-yourself scratch art project
- •Includes 4 spiro tools and 2 scratch tools to give you plenty of options for creating your designs
- •Convenient colorful carrying case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Digital Vellum Bristol Color Cover, 67lb, 8.5 x 11, PK250 (086008)
- ZORO SELECT Blank Dot Label Green 1-1/2"W, Pk1000 (3VCK9)
- HILLMAN Black Push Pins 40 pk, 6PK (122676)
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Blue Handle (V95-1027)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- Art 101