Scratch Art 33-Piece Kit
Mfr # 90041MB
Zoro # G010764210
Key Features
- Color Green, Orange, Blue
- Material Paper, Bamboo
- Includes 3 Scratch Tools, 2 Stencils, (12) 10 In X 10 In Grey Line Scratch Sheets, (15) 10 In X 10 In Blank Scratch Sheets
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 90041MB
- Zoro # G010764210
- UPC # 673468900412
- Country of Origin China
- Category Arts & Crafts
Details
Color | Green, Orange, Blue |
Material | Paper, Bamboo |
Includes | 3 Scratch Tools, 2 Stencils, (12) 10 In X 10 In Grey Line Scratch Sheets, (15) 10 In X 10 In Blank Scratch Sheets |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
The Art 101 Crafts Scratch 3 Pack Kit can cover all your scratch art wants and needs! This pack of 3 includes 33 pieces in total of everything you need to make an amazing scratch art creation. Choose from 3 different design packs that have been carefully curated by the Art 101 design team. Each set comes with 4 scratch sheets with fun and traceable designs, 5 blank sheets to make your own design, a scratch stick, and a stencil to make each creation personalized. The scratch sheets are sized at 10 in x 10 in and reveal glowing and vibrant colors underneath when scratched! This is a great and relaxing sensory activity for kids and adults alike.
- •Choose from 3 different sets of scratch art designs that have been curated by the Art 101 design team
- •Total of 3 scratch tools included
- •Each themed set includes four 10 inch x 10 inch scratch sheets with fun traceable designs
- •Each set also includes five 10 inch x 10 inch blank scratch sheets to create your own design
- •Three stencils included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R Wrapper, Coin, Auto, Penny, 1K' Pk (PQP50001)
- AVERY Foil Mailing Labels, Inkjet Printers, 0.75 x 2.25, Silver, PK300 (08986)
- JOHNS MANVILLE INTL R19 15x39'2 Kraft Roll (B240)
- ADVANTUS Mobile File Cart with Sliding Baskets (34075)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- MARSH Oil Stencil Board, 20" L x 7" W, Paper (OB15-7X20-50)
- Art 101