Scented Art Kit, 70-Piece Set
Mfr # 67070MB
Zoro # G710764213
Key Features
- Color Yellow
- Includes 1 Fruit Themed Carrying Case, 10 Scented Full Size Markers, 12 Scented Mini Markers, 8 Scented Crayons, 5 Sticker Sheets, 12 Watercolor Cakes, 1 Paintbrush, 10 Coloring Sheets
- Material Paperboard
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 67070MB
- Zoro # G710764213
- UPC # 673468670704
- Country of Origin China
- Category Arts & Crafts
Details
Color | Yellow |
Includes | 1 Fruit Themed Carrying Case, 10 Scented Full Size Markers, 12 Scented Mini Markers, 8 Scented Crayons, 5 Sticker Sheets, 12 Watercolor Cakes, 1 Paintbrush, 10 Coloring Sheets |
Material | Paperboard |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101's Budding Artist 70 Piece Scented Art Kit includes a wide variety of items for your young artist to have hours of creative fun! With scents like cherry, strawberry, and grape, this kit is sure to be a hit. Between the 12 scented mini markers, 8 scented crayons, 10 scented full size markers, and 5 sticker sheets, your young artist will love this fun kit! If painting is the creative activity of the day, choose from 12 watercolor cakes with an included paint brush. If coloring sounds exciting, use any of the scented supplies on the included fruit themed coloring pages or the blank pages included to let their imagination run wild! Keep all your art supplies packed in the fun, fruit-patterned case when not in use. This convenient carrying case makes it easy for your young artist to take their kit anywhere on-the-go! The possibilities are endless with this Scented Art Kit!
- •Budding Artist 70 Piece Scented Art Kit includes a wide variety of items for your young artist to have hours of creative fun!
- •Choose from 12 scented mini markers, 12 scented markers, and 8 scented crayons as well as 12 watercolor cakes with paintbrush and 5 sticker sheets
- •All supplies come in an easy to carry tin to easily store or take with you on-the-go
- •Also includes 10 coloring pages and 10 blank pages for any aspiring artist to express themselves
- •With scents like cherry, strawberry, and grape, this kit is sure to be a hit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- CARL MFG Heavy-Duty 3-Hole Punch, 9/32", 300-Sht Cap., Platinum (CUI63300)
- C-LINE PRODUCTS Heavy Duty Shop Ticket Holder, 12"H, PK15 (50912)
- ROYAL TONER Toner For TN850, 8K Pages (TN850)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- SAX True Flow Gloss Glaze, Bright Orange, 1 Gallon (S2172A)
- Art 101