Dual Tip Illy Markers in Fabric Bag, 36-Piece Set
Mfr # 80046MB
Zoro # G810764212
Key Features
- Color Assorted
- Material Alcohol Ink, Plastic
- Includes 36 Illy Markers, 1 Fabric Carrying Case
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 80046MB
- Zoro # G810764212
- UPC # 673468800460
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Alcohol Ink, Plastic |
Includes | 36 Illy Markers, 1 Fabric Carrying Case |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101 Creative Tools 36 Count Dual Tip Illy Markers are perfect for any aspiring or seasoned artist. ILLY markers are professional quality markers perfect for Scrapbooking, Drawing, Fashion Designers, Architects, Landscapes, and Hand Lettering, and more! The alcohol-based ink allows you to layer and blend on your paper without oversaturating and pilling your drawing surface. These markers are ultra-blendable, which lets you create soft shading, dimension, and depth. Each marker has a dual-tip design, with a chisel nib for broad lines and shading large areas on one end, and a fine-tip nib on the other for adding more precise details. Your ILLY Markers come in an array of colors, including vibrant and neutral hues for every artistic need. Carry your set of ILLYs anywhere inspiration strikes with an included portable fabric carrying case!
- •Dual-tip design includes a chisel nib for broad lines and shading large areas
- •Opposing fine-tip nib for adding more precise details
- •Store your markers in a easy to transport fabric carrying case
- •Includes 36 vibrant alcohol- based ink ILLY Markers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Colorburst Glaze, Obsidian, 1 Pint (S2625X)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (5ZW35)
- LEARNING RESOURCES Stethoscope, 2PK (2427)
- NINJATEK Eel Midnight 1.75Mm 1Kg (3DEL0117510)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Resin Flower Coasters (40076MB)
- GORDON BRUSH Large Stencil Brush Size 1-1/4" (3060-01025)
- Art 101