Dual Tip Illy Markers 36-Piece Set
Mfr # 41110MB
Zoro # G010764203
Key Features
- Color Assorted
- Includes 11 Tropical-Themed Dual-Tip Illy Markers, 11 Galaxy-Themed Dual-Tip Illy Markers, 11 Neutral-Themed Dual-Tip Illy Markers, 3 Clear Blender Illy Markers
- Material Alcohol Ink, Plastic
- Recommended Grade 2+
- Recommended Age 8+ years
Product Information
- Brand Art 101
- MFR # 41110MB
- Zoro # G010764203
- UPC # 673468411109
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 11 Tropical-Themed Dual-Tip Illy Markers, 11 Galaxy-Themed Dual-Tip Illy Markers, 11 Neutral-Themed Dual-Tip Illy Markers, 3 Clear Blender Illy Markers |
Material | Alcohol Ink, Plastic |
Recommended Grade | 2+ |
Recommended Age | 8+ years |
Description
Our Art 101 Creative Tools Dual Tip Illy Markers come in three color themed packs, including tropical, galaxy, and neutral, providing 33 total colors and 3 blending markers for your next illustration! Our Illy Markers use an alcohol-based ink, which allow you to layer and blend on your paper without oversaturating and pilling your drawing surface. These markers are ultra-blendable, which lets you create soft shading, dimension, and depth. Each marker has a dual-tip design, with a chisel nib for broad lines and shading large areas on one end, and a fine-tip nib on the other for adding more precise details. These markers are perfect for a number of illustration projects, including anime, manga, architecture, cartooning, landscapes, fashion, calligraphy, and more. Our Illy Markers are durable, dry fast, do not smudge, and are permanent. These markers are a great addition to your drawing arsenal for a beginner or advanced artist alike.
- •Includes a total of 33 colorful alcohol based art markers with vibrant colors and 3 clear blending markers
- •These markers are perfect for a number of drawing projects, including anime, manga, architecture, cartooning, landscapes, fashion illustration, calligraphy, and more
- •Three color themes include tropical, galaxy, and neutral
- •Double-sided marker design includes chisel tip for broad lines, and fine tip for intricate details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- FLIPSIDE PRODUCTS Large Desktop Easel Set w/ Dry Erase Pen, 2 Magnets (50002)
- SAFCO Closed Base for 4998BLR Flat File, Black (4999BLR)
- CANON Canon CRG-054 M Magenta Toner Cartridge 1,200 Yield (3022C001AA)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- SCHOOL SMART NEWSBOARD 18X24 PK OF 12 PK (PNBD182412-5987)
- Art 101