Draw & Color Wood 106-Piece Art Set
Mfr # 53106MB
Zoro # G110764189
Key Features
- Color Brown
- Includes 45 Oil Pastels, 36 Colored Pencils, 15-Page Coloring Book, 3 Sketch Pencils, 1 Eraser, 1 Black Perma Marker, 1 Black Fine-Tip Perma Marker, 1 Sharpener, 1 Tortillion, 1 Learning Guide, 1 Wood Carrying Case
- Material MDF
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 53106MB
- Zoro # G110764189
- UPC # 673468531067
- Country of Origin Viet Nam
- Category Arts & Crafts
Details
Color | Brown |
Includes | 45 Oil Pastels, 36 Colored Pencils, 15-Page Coloring Book, 3 Sketch Pencils, 1 Eraser, 1 Black Perma Marker, 1 Black Fine-Tip Perma Marker, 1 Sharpener, 1 Tortillion, 1 Learning Guide, 1 Wood Carrying Case |
Material | MDF |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101's Draw and Color 106 Piece Art Set in a Wood Carrying Case was made with the artist who is passionate about drawing and sketching in-mind! Your new kit comes in a convenient wooden case with a handle, making it easy to organize and pack up your supplies and take them anywhere. Inside your case you will find an array of various artistic tools to use for your next drawing. Our Art 101 design team carefully curates coloring page designs, ensuring that we provide you with trendy and fun activities! Relax with the 8 included coloring pages, or use the 7 blank papers to create your own designs or drawings with your included artistic tools! Use one of the 6 sketch pencils to plan our your composition, and then shade, color, and blend with your included mediums. Choose from 36 Premium Core Colored Pencils which lay down smooth and pigmented on your paper. Build up the color and opacity by varying the pressure on your pencil, and blend different colors together to create different shading effects. You can also use the 45 oil pastels which are creamy and pigmented, making it easy for you to shade and blend the colors to create depth and dimension.
- •Color 106 Piece Art Set in a Wood Carrying Case was made with the artist who is passionate about drawing and sketching in-mind!
- •Premium Core Colored Pencils color, shade, and blend beautifully with high pigment content
- •Includes 45 creamy oil pastels
- •Comes with a 15 page coloring book with 8 coloring pages and 7 blank pages
- •Organized in a handy wooden carrying case, making it easy to take your art supplies on-the-go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1/2'' x 72 yds. Tape Logic Green PET Tape, 2PK (T9634002PK)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- PAC STRAPPING PRODUCTS 1670' x 3/4'' White Composite Polyester Strapping Cord with 8'' x 8'' Core (442SCD1670W1)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- HTI 7" Medium Cut Burgundy Hd Foam (HB-HD97)
- Art 101