Doodle & Draw 60-Piece Art Set
Mfr # 61072MB
Zoro # G510764192
Key Features
- Color Multi-colored
- Material Paperboard
- Includes 20 Oil Pastels, 12 Perma Markers, 8 Colored Pencils, 6 Gel Pens, 5 Coloring Pages (8 X 10), 2 Glitter Pouches, 1 Sketch Pencil, 1 Eraser, 1 Sharpener, 1 Ruler, 1 Glue Tube, 1 Paint Brush, 1 Carrying Case
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 61072MB
- Zoro # G510764192
- UPC # 673468610724
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi-colored |
Material | Paperboard |
Includes | 20 Oil Pastels, 12 Perma Markers, 8 Colored Pencils, 6 Gel Pens, 5 Coloring Pages (8 X 10), 2 Glitter Pouches, 1 Sketch Pencil, 1 Eraser, 1 Sharpener, 1 Ruler, 1 Glue Tube, 1 Paint Brush, 1 Carrying Case |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101's Doodle and Draw 60 Piece Art Set in a Colorful Carrying Case is filled with Gellies Gel Pens, Premium Core Colored Pencils and much more that will inspire your creativity. This set includes 12 bullet-tip Perma Markers which are alcohol-based, lay down vibrant and saturated, and can be used on a variety of surfaces such as paper, wood, canvas, and plastic! Use your markers to create line drawings, calligraphy, or to color in your creations! Our Perma Markers are also perfect for multimedia projects since they are water-resistant. Use your 20 oil pastels to sketch, draw, and shade your composition. Our improved formula pastels are creamy and pigmented, making it easy for you to shade and blend the colors to create depth and dimension. The included Gellies gel pens are the perfect addition to your note-taking or journaling collection! Use the 6 colors to add doodles, color-code your notes, create calligraphy masterpieces, and more. All of your artistic tools come in a convenient carrying case, making it easy to take your art supplies anywhere creativity strikes!
- •This set includes 12 bullet-tip Perma Markers which are alcohol-based, lay down vibrant and saturated, and can be used on a variety of surfaces such as paper, wood, canvas, and plastic
- •Perfect for multimedia projects since they are water-resistant. Use your 20 oil pastels to sketch, draw, and shade you composition
- •8 Premium Core Colored Pencils which lay down smooth and pigmented
- •Our improved formula pastels are creamy and pigmented, making it easy for you to shade and blend the colors to create depth and dimension.
- •Convenient travel-sized case makes it perfect for road trip activities or anywhere you travel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Packaging Tape, 3" Core, 3.0 mil, 1.88"x55 Yds, 36RL/CT, CL 36PK (SPR64010CT)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015300)
- DAHLE Auto-Feed Oil Free Paper Shredder, P-4, (35314)
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals (16P047)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- CRAYOLA Premier Tempera Paint, Orange, 16 oz Bottle (54-1216-036)
- Art 101