Deluxe Artist Wood Set, 215-Piece Set
Mfr # 53215MB
Zoro # G210764201
Key Features
- Color Brown
- Includes 90 Crayons, 32 Fine Line Markers, 30 Premium Core Colored Pencils, 14 Acrylic Paint Tubes, 20 Watercolor Cakes, 12 Oil Pastels, 6 Paint Brushes, 4 Sketch Pencils, 1 Pencil Sharpener, 1 Eraser, 1 Sponge, 1 Palette, 1 Color Chart, 1 Water Bottle, 1 Wood Organizer Case
- Material MDF
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 53215MB
- Zoro # G210764201
- UPC # 673468532156
- Country of Origin Viet Nam
- Category Arts & Crafts
Details
Color | Brown |
Includes | 90 Crayons, 32 Fine Line Markers, 30 Premium Core Colored Pencils, 14 Acrylic Paint Tubes, 20 Watercolor Cakes, 12 Oil Pastels, 6 Paint Brushes, 4 Sketch Pencils, 1 Pencil Sharpener, 1 Eraser, 1 Sponge, 1 Palette, 1 Color Chart, 1 Water Bottle, 1 Wood Organizer Case |
Material | MDF |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101's Deluxe Art Set with 215 Pieces in a Wood Organizer Case is the perfect all-in-one kit for artists of any level or age! Experiment and play with a number of different components, guaranteed to keep you busy with hours of creative fun! If you've ever wanted to explore acrylic painting, this set provides you with 14 12ml acrylic paint tubes to create your next masterpiece! Choose from a variety of color, and mix colors to create new hues, tones, and shades. 20 watercolor cakes are also included, along with a sponge, 6 paint brushes, and a paint palette, giving you an array of painting tools to get started. Your set also includes 30 of our colorful Premium Core Colored Pencils, which are perfect for the beginner and advanced artist alike! Our Premium Core Colored Pencils lay down smooth and pigmented on your paper. Build up the color and opacity by varying the pressure on your pencil, and blend different colors together to create different shading effects. If you love coloring, there's plenty here for you too! Use the 90 colorful crayons with fun, memorable names or 32 fine line markers, which are perfect for relaxing with your favorite coloring book or doodling in a journal. Your art supplies come in a premium wood carrying case with four trays, making it easy to store and organize your supplies while they're not being used.
- •Your art supplies come in a premium wood carrying case with four trays, making it easy to store and organize your supplies while they're not being used.
- •Great for artists of all ages and skill levels
- •Choose from crayons, Premium Core Colored Pencils, oil pastels, and fine-line markers for coloring and drawing
- •Includes plenty of options for painters with acrylic paint, watercolor cakes, and a variety of paint brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 15 3/4 x 12 x 6'' White Tray Counter Display, 10PK (MDIS101)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 60", Kraft, 10/Case (P6060KHD)
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 2", Blue/White, 1/Each (TDHD2)
- PENTEL Mechanical Pencil, 0.9mm, Black (PENPD279TA)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- CRAYOLA Air Dry Clay, 25 lbs., White (BIN575001)
- Art 101