Creativity Wood Case 173-Piece Art Set
Mfr # 53173MB
Zoro # G410764209
Key Features
- Color Brown
- Includes 36 Premium Core Colored Pencils, 70 Crayons, 20 Watercolor Cakes, 20 Markers, 12 Oil Pastels, 3 Paint Brushes, 5 Paper Clips, 1 Sponge, 1 Paint Palette, 1 Sketch Pencil, 1 Ruler, 1 Eraser, 1 Sharpener, 1 Wood Carrying Case
- Material MDF
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 53173MB
- Zoro # G410764209
- UPC # 673468531739
- Country of Origin Viet Nam
- Category Arts & Crafts
Details
Color | Brown |
Includes | 36 Premium Core Colored Pencils, 70 Crayons, 20 Watercolor Cakes, 20 Markers, 12 Oil Pastels, 3 Paint Brushes, 5 Paper Clips, 1 Sponge, 1 Paint Palette, 1 Sketch Pencil, 1 Ruler, 1 Eraser, 1 Sharpener, 1 Wood Carrying Case |
Material | MDF |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101's Creativity Art Set with 173 Pieces in a Wood Carrying Case includes a variety of artistic mediums for the beginner or advanced artist! Perfect for the young artist who loves to color, this set includes 20 kid-friendly markers that are short and wide, making it easy for little hands to grip and use. The water-based ink formula makes our markers washable off non-porous surfaces. Also included are 70 colorful crayons with fun, memorable names to color and create! Did you run out of your favorite color? No worries! This kit has a couple sets of all of our colors to make sure you have enough to last for all of your coloring sessions. You will also find 36 mini versions of our colorful Premium Core Colored Pencils, which lay down smooth and pigmented on your paper. Build up the color and opacity by varying the pressure on your pencil, and blend different colors together to create different shading effects. Create additional masterpieces with the 12 oil pastels, sketch pencil, or 20 watercolor cakes, all conveniently organized in a wooden carrying case so you can create easily on-the-go!
- •Art 101's Creativity Art Set with 173 Pieces in a Wood Carrying Case includes a variety of artistic mediums for the beginner or advanced artist
- •36 Premium Core Colored Pencils color, shade, and blend beautifully with high pigment content
- •Includes 20 kid-friendly markers great for coloring or drawing
- •70 colorful crayons provide hours of coloring fun for your young artist
- •Includes 12 creamy oil pastels, 20 watercolor cakes, and more for a variety of options
- •Comes in a convenient wooden carrying case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ryder Gold Mesh Metal Single Slot Magazine File Holder, Desktop Organizer, 9.75 x 3.75 x 11.5 (HH-OHD06-GLD-MS)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Green, 500/Roll (DL613D)
- MALIN CO Wire, Spool, 0.0808 Dia, 168.8 ft. (01-0808-001S)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- Art 101