Colorable Travel Art Kit
Mfr # 31024MB
Zoro # G210764188
Key Features
- Color Multi-colored
- Material Paperboard
- Includes (12) 2 Tips Markers, 8 Premium Core Colored Pencils, 1 Eraser, 1 Sharpener, (1) 20 Page Doodle Pad (10 Blank, 10 Coloring Pages), 1 Colorful Organizer Case
- Recommended Age 8+ years
- Recommended Grade 2+
Product Information
- Brand Art 101
- MFR # 31024MB
- Zoro # G210764188
- UPC # 673468310242
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi-colored |
Material | Paperboard |
Includes | (12) 2 Tips Markers, 8 Premium Core Colored Pencils, 1 Eraser, 1 Sharpener, (1) 20 Page Doodle Pad (10 Blank, 10 Coloring Pages), 1 Colorful Organizer Case |
Recommended Age | 8+ years |
Recommended Grade | 2+ |
Description
Art 101's Coloring Travel Art Set with 24 Pieces is made to be especially convenient for coloring or doodling on-the-go! This set includes 12 of our 2-Tips Markers, which have dual-sided nibs for more doodling and drawing options! Use the bullet nib on one side for coloring large sections, and the fine-tip nib on the other side for adding detail. These water-based markers also are great for hand lettering and calligraphy! This set also includes 8 Premium Core Colored Pencils, which are pigmented and lay down smoothly on your paper, making them perfect for using on your included 20 page doodle pad. Your pad comes with 10 coloring pages and 10 blank pages, providing hours of coloring or doodling fun. Best of all, this colorful case is the perfect size to pack up and take on your next trip, making it a great companion for road trips, plane travel, and more!
- •This set includes 12 of our 2-Tips Markers, which have dual-sided nibs for more doodling and drawing options!
- •Includes 8 Premium Core Colored Pencils which color, shade, and blend beautifully
- •20 page doodle pad with 10 coloring pages and 10 blank pages
- •These water-based markers also are great for hand lettering and calligraphy!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97405G)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- TEACHER'S AID Recycled Desk Tray; Side Load; 15.13 x 8.88 x 15; Letter-A4; 6-PK (TE8708)
- AZAR DISPLAYS 4-Pocket Trifold Wall Brochure Holder Clear 23"W X 11"H (105580)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- EXCEL BLADES Craft Knife Holder (24111IND)
- Art 101