Shop All Tool Belts & Pouches
This Product is Discontinued
Arsenal
Tool Suspenders, Suspenders-Quick Adj Reflective, 30IN, Red, Red (Discontinued)
Mfr # GB5093
Zoro # G0911569
This Product is Discontinued
Key Features
- Material 600D Nylon Body, Heavy-Duty Polyester Webbing
- Tool Storage Type Included Tool Suspenders
- Color Red
- Features "H" Back Design; Foam Padded Shoulder Straps; Reflective Trim Through Center
- Size S
Product Information
- Brand Arsenal
- MFR # GB5093
- Zoro # G0911569
- UPC # 720476133490
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Size | S |
Length | 30" |
Details
Item | Suspenders-Quick Adj Reflective,30IN,Red |
Material | 600D Nylon Body, Heavy-Duty Polyester Webbing |
Tool Storage Type Included | Tool Suspenders |
Color | Red |
Features | "H" Back Design; Foam Padded Shoulder Straps; Reflective Trim Through Center |
Description
Suspenders-Quick Adj Reflective,30IN,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.