Shop All Shears, Pruners & Loppers
Ars
Super Turbocut Telescoping Pole Saw
Mfr # SC-EXP45
Zoro # G502697392
original price:
$315.68
11% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.5
- Width 6
- Height 2
- Length 76
Product Information
- Brand Ars
- MFR # SC-EXP45
- Zoro # G502697392
- UPC # 496528044602
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Outside Diameter | 4.5 |
Width | 6 |
Height | 2 |
Length | 76 |
Description
Pruning hard-to-reach branches is a cinch with the sturdy Turbocut Telescoping Pole. Plus, pole smoothly extends and retracts for extra easy use.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Sprayer Manifold, 12V (7771832)
- DRAMM 36in Hanging Basket Watering Extension Handle (2310)
- JAMESON FG Series 6-foot Base Pole (FG-6F)
- MELNOR PLASTIC SHUT OFF (390S)
- ARS 12"L Replacement Blade for ARS Telescoping Pole Saw (SB-EXW1)
- ARS ARS Signature Series Pruning Saw Replacement Blade (CT-32E-1)
- ARS Longreach Cut Hold Pruner 6-10 Feet (LA-160ZF305)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR12)
- ARS Tree Pruner, Aluminum Pole, 6 Feet, Cut Cap 34 Inch (LA-180LR18)
- ARS Replacement Blade for ARS Super Turbocut Telescoping Pole Saw (SB-UV341)
- SILKY Gomboy Professional Curve 240mm Large Teeth Outback Edition (752-24)
- Ars Lawn & Garden Tools