Shop All Shears, Pruners & Loppers
Ars
Replacement Blade for ARS Turbocut 10" Straight Pruning Saw
Mfr # SB-24PRO1
Zoro # G602696202
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.25
- Length 15.8
- Overall Height (In.) 0.3
- Width 2.8
Product Information
- Brand Ars
- MFR # SB-24PRO1
- Zoro # G602696202
- UPC # 4965280028020
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Outside Diameter | 0.25 |
Length | 15.8 |
Overall Height (In.) | 0.3 |
Width | 2.8 |
Description
Replacement blade for ARS Turbocut 10" Straight Pruning Saw, .
Precision-ground teeth deliver a fast, clean cut with less effort.
High-carbon, impulse-hardened steel blade is chrome-plated for corrosion resistance.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT Manual Steel 24" 1-Step RV Entry (432678)
- XYNYTH Arctic ECO Green Icemelter 44 LB Bag (200-60043)
- STENS Silver Streak Optimum Trimmer Line Fits .105 3 Lb. Spool 380-733 (380-733)
- A & I PRODUCTS WHEEL-DECK, 6X1.375, HD PLASTIC, BLACK 6" x6" x2" (A-B1SB6918)
- ARS ARS Straight Blade Harvesting Scissors (SS-320BT)
- ARS Longreach Cut Hold Pruner, 4-7 Feet Cut/Hold (LA-160ZF203)
- ARS GrowTech Short-Blade Fruit Pruner (HP300SS)
- ARS ARS Folding Pruning Saw (SA-210DX)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP45)
- ARS 12"L Replacement Blade for ARS Telescoping Pole Saw (SB-EXW1)
- PRIME-LINE WORKPRO W151013 Telescoping Bypass Lopper Pruners, Heat-Treated Steel Single Pack (W151013)
- Ars Lawn & Garden Tools