Shop All Shears, Pruners & Loppers
Ars
Qualtiy, Low-Cost Pruner
Mfr # HPK-KS4
Zoro # G902679424
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.55
- Width 3.5
- Overall Height (In.) 1.1
- Length 10.6
Product Information
- Brand Ars
- MFR # HPK-KS4
- Zoro # G902679424
- UPC # 792845400045
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Outside Diameter | 0.55 |
Width | 3.5 |
Overall Height (In.) | 1.1 |
Length | 10.6 |
Description
This GrowTech Quality, Low-cost Hand Pruner features high-carbon steel blades that are hard-chrome plated for great durability. Metal bushing keeps center bolt in place to keep tool aligned. Nickel-plated steel spring. Weighs 9.2 oz.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Ergie Systems, Steel Shaft Impact Resistant Snow Shovel, 18" L, 34.5" Shaft, Push/Scoop Combo Blade (ERG-SNSH18)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- ZORO SELECT Spray Gun Kit, 42 In, 4000 psi (AL200-KIT)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- ARS Longreach Razor Pruner 4-7 Feet Razor Edge (LA-180ZF203)
- ARS Razor-Sharp 13" (330mm) Tri-Edge Pole And Hand Saw Replacement Blade w/Hook (31576)
- ARS Replacement Spring For ARS Heavy-duty Hand Pruners (SP-HP61)
- ARS ARS Straight Blade Harvesting Scissors (SS-320BT)
- ARS Longreach Cut Hold Pruner, 4-7 Feet Cut/Hold (LA-160ZF203)
- ARS Tree Pruner, Aluminum Pole, 6 Feet, Cut Cap 34 Inch (LA-180LR18)
- FISKARS Soft Grip Bypass Pruner (79436997)
- Ars Shears, Pruners & Loppers