Shop All Shears, Pruners & Loppers
Ars
Heavy-Duty Long-Reach Pruners
Mfr # LA-180LR12
Zoro # G302680037
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.2
- Length 49.5
- Outside Diameter 2.4
- Overall Height (In.) 1.1
Product Information
- Brand Ars
- MFR # LA-180LR12
- Zoro # G302680037
- UPC # 496528044451
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Width | 4.2 |
Length | 49.5 |
Outside Diameter | 2.4 |
Overall Height (In.) | 1.1 |
Description
Need maximum cutting capacity? The blade and unit have been designed to provide the best cutting leverage and durability. This is a great option for the hardest long reach pruning jobs. Available in 4', 6' and 7' fixed lengths. Drop forged blades provide better cutting leverage and stay sharp longer while hard chrome plating on the blades resists rust and sap. Bigger leaning blade with thicker arm provides extra strength and durability. The pipe has a blind nut in order to firmly secure the new stop screw. A new stronger inner rod at the drum extends the life of the pruner. Replacement rods available: 4ft is 221506, 6ft is 221516, 7ft is 221521.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Log Rack 4'-8' Adj Blk (15206)
- BIRD BARRIER AMERICA , INC. Bird Barrier OvoControl P Pigeon Birth Control, Tripod Feeder - OV-PG12 (OV-PG12)
- JR PRODUCTS JR PRODUCTS 10131 Exterior Hardware RV 1 in. x 100 ft. Vinyl Insert Col. White (J45-10131)
- STENS Tube For Carlisle 321050, Tube Size 23X10.50-12 (26X12.00-12); 170-126 (170-126)
- ARS ARS Lightweight 7" Pruner (HP-130DXR)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP45)
- ARS Longreach Cut Hold Pruner, 4-7 Feet Cut/Hold (LA-160ZF203)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR21)
- ARS ARS All-Purpose Scissors (SS-330HN-R)
- ARS 8" Hand Pruner Leather Pouch with Clip (ACC-SHKS4C)
- ECHO Fixed Pruner Extension Pole, 36 In. (99946400011)
- Ars Shears, Pruners & Loppers