Shop All Shears, Pruners & Loppers
Ars
GrowTech Leather Fruit Pruner Holster
Mfr # ACC-LP300
Zoro # G702697246
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Overall Height (In.) 1
- Length 8
- Width 3.2
- Outside Diameter 0.25
Product Information
- Brand Ars
- MFR # ACC-LP300
- Zoro # G702697246
- UPC # 792845223002
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 8" |
Overall Height (In.) | 1 |
Length | 8 |
Width | 3.2 |
Outside Diameter | 0.25 |
Description
Leather Fruit Pruner Holster protects ARS Fruit Pruners, item numbers ARS 310, ARS 340 and ARS 350, and keeps them handy when on the job. Features a high-tension metal belt clip.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOL CENTRAL Light Blue Swimming Pool PVC Filter Backwash Hose - 200 ft. x 2 in. (32798777)
- MTD Carburetor Assy (651P07035)
- CHAPIN 2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length (22251XP)
- STENS Fuel Cap Fits Oem - Stihl 4112 350 0500 4114 350 0504 125-195 (125-195)
- ARS Telescopic Hedge Shear (HS-K900Z)
- ARS ARS Straight Blade Harvesting Scissors (SS-320BT)
- ARS Replacement Blade Screw for ARS Hedge Shear (SP-100020)
- ARS 12"L Replacement Blade for ARS Telescoping Pole Saw (SB-EXW1)
- ARS ARS Cut-and-hold Replacement Blade Set (SP-160ZR1)
- ARS Tree Pruner, Aluminum Pole, 6 Feet, Cut Cap 34 Inch (LA-180LR18)
- CLASSIC ACCESSORIES Weasel Small Nut Gatherer (VE2014428)
- Ars Lawn & Garden Tools