Shop All Shears, Pruners & Loppers
Ars
Grape Scissors
Mfr # SS-320-DXT
Zoro # G602680119
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.1
- Overall Height (In.) 0.6
- Width 3.2
- Outside Diameter 0.15
Product Information
- Brand Ars
- MFR # SS-320-DXT
- Zoro # G602680119
- UPC # 4965280661203
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 6.1 |
Overall Height (In.) | 0.6 |
Width | 3.2 |
Outside Diameter | 0.15 |
Description
ARS Grape Scissors feature stainless steel hardened blades leave clean, quick cuts on woody stems. 6" length with a 1.25" blade.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap For Club Car Carryall 294/Xrt1500, Gas, 2004-2006 1015188, 1027516-01 (125-384)
- LOGO BRANDS Denver Broncos 9x9 Side Panel (610-48)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008976)
- STENS Solid Braid Starter Rope For 6 Solid Braid; 146-068 100' (146-068)
- ARS Razor-Sharp 13" (330mm) Tri-Edge Pole And Hand Saw Replacement Blade w/Hook (31576)
- ARS Replacement Blade Pivot Bolt Set for ARS Telescoping Pruning Shears (SP-ZR334)
- ARS Replacement Rod End Cylinder for ARS Heavy-duty Long-reach Pruners (SP-LA43)
- ARS ARS Straight Blade Harvesting Scissors (SS-320BT)
- ARS VSX 7" Heavy-Duty Hand Pruner (HP-VS7XZ)
- ARS SB-UV321 Raker Toothing Arborist Blade for Poles / Hand Saws (31577)
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- Ars Shears, Pruners & Loppers