Shop All Shears, Pruners & Loppers
Ars
ARS Straight Blade Harvesting Scissors
Mfr # SS-320BT
Zoro # G302696489
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1
- Outside Diameter 1
- Length 7
- Width 4
Product Information
- Brand Ars
- MFR # SS-320BT
- Zoro # G302696489
- UPC # 4965280663207
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Height (In.) | 1 |
Outside Diameter | 1 |
Length | 7 |
Width | 4 |
Description
The ARS Harvesting Scissors can be used left- or right-handed and are ideal for harvesting fruit without damaging fruit or vines. Straight-blade style is good for propagation and dead-heading plants. Feature high-carbon steel that's chrome plated to resist rust and sap. Marquench hardened and precision ground for superior sharpness and durability. 6"L. 2 oz.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART POT Smart Pot w/Handles, 7 gal, 14" x 10.5 (RC7H)
- SIMPSON King Brute 50State 4000 PSI at 40 GPM CRX (KB65132)
- LOGO BRANDS Philadelphia Eagles Inflatable Mascot (624-100-M)
- TRUPER Tru-Tough 45 in Aluminum Scoop Transfer Shovel Wood Handle (PALY-12)
- ARS 8" Hand Pruner Leather Pouch with Clip (ACC-SHKS4C)
- ARS Lightweight Telescoping Pole Saw, 6 to 9 Feet (SC-EXW27)
- ARS SB-UV321 Raker Toothing Arborist Blade for Poles / Hand Saws (31577)
- ARS Tree Pruner, Aluminum Pole, 6 Feet, Cut Cap 34 Inch (LA-180LR18)
- ARS GrowTech Leather Fruit Pruner Holster (ACC-LP300)
- ARS Razor-Sharp 13" (330mm) Tri-Edge Pole And Hand Saw Replacement Blade w/Hook (31576)
- TOLSEN Anvil Style Pruning Shear 8 Size: 8 65Mn Blade, Comfortable Plastic Handle (31020)
- Ars Lawn & Garden Tools